Shop All Wrench Parts
Proto
Blind Bearing Collet
Mfr # J4280B
Zoro # G7400066
original price:
$25.87
4% off
new price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 1/8 in
- Impact Rated No
- Product Type Taper Collet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4280B
- Zoro # G7400066
- UPC # 662679470944
- Country of Origin United States
- Category Wrench Parts
Dimensions
Overall Length | 3 1/8 in |
Details
Item | Blind Bearing Collet |
Impact Rated | No |
Product Type | Taper Collet |
Description
Blind Bearing Collet, Product Type Taper Collet, Overall Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Crimping Tool Die, Mfr. No. PA8025/PA1360 (PA2095)
- MILWAUKEE TOOL Hose Clip Adapter (49-90-1959)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 12 mm Size, Standard Socket, Black Phosphate (49-66-6136)
- J.W. WINCO GN352.2-38-25-3/8X16-55 Rubber Bumper Tapped Hole (352.2-38-25-3/8-55)
- PROTO Replacement Tips, 0.120 In, For 3R309, 8 Pc (J363)
- PROTO Blind Bearing Adaptor (J4280)
- PROTO Ratchet Repair Kit for 1AH58 And 1AH60 (J5249RK)
- PROTO Retaining Ring Plier Tips (J364-T45)
- PROTO Short Slide Rod (J4275R)
- PROTO Forcing Screw, 12 in L, 11-1/16 in Thread (J4235S)
- RIDGID Axle, Drum (37937)
- Proto Wrench Parts