Shop All Combination Wrenches
Proto
Black Oxide Short Combination Wrench 9/16" - 12 Point
Mfr # J1218ESB
Zoro # G7467555
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Anti-Slip Design Yes
- Reversing No
- Ratcheting Configuration Non-Ratcheting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1218ESB
- Zoro # G7467555
- UPC # 662679123208
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 4 1/2 in |
Head Size | 9/16 in |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 9/16 in, Overall Length 4 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 14,000 RPM, 0.5 hp (DGR51)
- MILWAUKEE TOOL Anvil Assembly (14-73-0145)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- WESTWARD Claw Hammer, 16 Oz, Smooth, Fiberglass (4YR57)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MBASD)
- PROTO Combination Wrench, SAE, 13/16in Size (J1226HASD)
- PROTO Combination Wrench, 1-11/16" Sz (J1254)
- PROTO Combination Wrench, 15-7/8" L, 12 Points (J1238-T500)
- PROTO Combination Wrench, SAE, 11/16" Head Sz (J1222SPL)
- PROTO Combination Wrench, Metric, 36mm Size (J1236M)
- BETA Combination Wrench, SAE, 9/16in Size (000420364)
- Proto Combination Wrenches