Shop All Open End Wrenches
Proto
Black Oxide Open-End Wrench - 5/16" x 3/8"
Mfr # J3020B
Zoro # G3488396
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16" x 3/8"
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3020B
- Zoro # G3488396
- UPC # 662679090326
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 5/16" x 3/8" |
Head Size | 5/16 in, 3/8 in |
Wrench Head Sizes | 5/16 in, 3/8 in |
Overall Length | 5 1/4 in |
Wrench Length Style | Standard |
Overall Width | 1 3/32 in |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 5/16 in, 3/8 in, Overall Length 5 1/4 in, 15 Degrees , Head Thickness 3/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Caliper, 1-9/16" Jaw Depth, Steel (573-721-20)
- HUSQVARNA BRUSH LIST, PG280/400/450/280EM (582300014)
- DRILL AMERICA 2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64124)
- WIDIA Spiral Point Tap, Plug 2 Flutes (13385)
- PROTO Satin Open-End Wrench - 11/16" x 3/4" (J3035)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- PROTO Ignition Open End Wrench, 9/32" Head Size (J3124)
- PROTO WRENCH OPEN-END ANGLE 1-7/8" (POJ3160)
- PROTO Open End Wrench, SAE, 5/16" Head Size (J3034)
- STAHLWILLE TOOLS Single-end Wrench Size 90 mm L.690 mm (40040900)
- Proto Open End Wrenches