Shop All Open End Wrenches
Proto
Black Oxide Open-End Wrench - 11/16" x 3/4"
Mfr # J3035B
Zoro # G6662634
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11/16" x 3/4"
- Features Special Heat-Treated Alloy Steel Permits Slim Shanks For Strength and Durability, Standard Open End Configuration
- Finish Black Oxide
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J3035B
- Zoro # G6662634
- UPC # 662679090395
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 11/16" x 3/4" |
Wrench Head Sizes | 11/16 in, 3/4 in |
Overall Length | 8 63/64 in |
Head Size | 11/16 in, 3/4 in |
Overall Width | 1 37/64 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Alloy Steel, Black Oxide, Head Size 11/16 in, 3/4 in, Overall Length 8 63/64 in, 15 Degrees , Head Thickness 5/16 in, Insulated No, SAE, Double End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- VEGA Nutsetter, 1/4 Mag Nutsetter 4 (1100MN416S)
- MORSE Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWED035C1014M42-5' 4-1/2)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- PROTO 10MM x 11MM WRENCH OPEN END (PO31011)
- PROTO WR OE SLIM 14X15mm (POFM-31.14X15)
- PROTO Ignition Open End Wrench, 1/2" Head Size (J3152)
- PROTO Open End Wrench, 11/32 x 11/32, 15/75 Deg (J3322)
- PROTO Open End Wrench, Metric, 3/16" Head Size (J30809)
- PROTO Ignition Open End Wrench, 7/16" Head Sz (J3144)
- STAHLWILLE TOOLS Set: Double open ended Wrench No.10A/11 11-pcs. (96404307)
- Proto Open End Wrenches