Shop All Combination Wrenches
Proto
Black Oxide Metric Short Combination Wrench 18 mm - 12 Point
Mfr # J1218MESB
Zoro # G6963065
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
- Wrench Shape Straight
- Reversing No
- Tether Capable Tether Capable
- Overall Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1218MESB
- Zoro # G6963065
- UPC # 662679115913
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/4 in |
Head Size | 18 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 18 mm, Overall Length 5 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, 1/2 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Pressure Spray Gun, Anti-Fatigue (HPSGHD)
- CHAMPION CUTTING TOOL 4mm-.7 DT22HEX Comb. Drill & Tap, Hex Shank, 2 Flute, 135 Degree Split, HSS & Gold (CHA DT22HEX-M4X.7-IPAC)
- IRWIN Drill Bit, 1 In (87916)
- OLFA Utility Knife Utility, 6 1/2 in L (L-5)
- PROTO Combination Wrench, Metric, 8mm Size (J1208MA)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- PROTO WR COMBO 8MM 6PT (POJ1208MHA)
- PROTO Combination Wrench, Metric, 17mm Head Sz (J1217M-T500)
- PROTO Full Polish Combination Wrench 1-1/16" - 6 Point (J1234H-T500)
- PROTO Full Polish Combination Wrench 13/16" - 6 Point (J1226H-T500)
- HHIP 27mm Combination Wrench (7023-2031)
- Proto Wrenches