Shop All Box End Wrenches
Proto
Black Oxide Leverage Wrench - 1-1/8"
Mfr # J2618PW
Zoro # G7039103
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Oxide
- Features For Use With Mfr. No. J26HAN24 Pull Wrench Handle, Offset Distance: 1.06 in
- Head Type Offset
- Overall Length 10 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J2618PW
- Zoro # G7039103
- UPC # 662679113308
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 10 3/4 in |
Size | 1-1/8" |
Wrench Head Sizes | 1 1/8 in |
Head Size | 1 1/8 in |
Wrench Length Style | Extra Long |
Description
Box End Wrench, Alloy Steel, Black Oxide, Head Size 1 1/8 in, Overall Length 10 3/4 in, 60 Degrees , Head Thickness 3/4 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Jaw Puller, 5 t, 3 Jaw (J4036A)
- GEARWRENCH 3/8" Drive 90T Cushion Grip Locking Flex Head Ratchet (81267T)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1150T)
- PROSKIT Fiberglass Fish Tape 150 Ft. (902-197)
- PROTO Box End Wrench, 5/16 x 3/8 in., 4-1/4 L (J1120)
- PROTO Double Box Wrench, 12 Points, 8-27/32" L (J111012L)
- PROTO Refrigeration Wrench 1/4" x 3/8" Square & 3/16" x 5/16" Square (J1112)
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 12 Point (J1192T-A)
- PROTO Double Box Wrench, 12 Points, 16-3/32" L (J112630L)
- PROTO Ratcheting Box Wrench, Double Box End (J1191-A)
- WILLIAMS Box End Wrench, 12-Point, 11/16 x 13/16 Inch Opening, Offset (JHW8729A)
- Proto Wrenches