Shop All Box End Wrenches
This Product is Discontinued
Proto
Black Oxide Double Box Wrench 7/16" x 1/2" - 12 Point (Discontinued)
Mfr # J1125LB
Zoro # G6221573
This Product is Discontinued
Key Features
- Material Alloy Steel
- Finish Black Oxide
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) System
- Head Type Offset
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1125LB
- Zoro # G6221573
- UPC # 662679090036
- Country of Origin United States
- Category Box End Wrenches
Dimensions
Overall Length | 8 in |
Wrench Head Sizes | 7/16 in, 1/2 in |
Head Size | 7/16 in, 1/2 in |
Size | 7/16" x 1/2" |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Black Oxide, Head Size 7/16 in, 1/2 in, Overall Length 8 in, 60 Degrees , Head Thickness 5/16 in, SAE, Offset, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.