Shop All Combination Wrenches
Proto
Black Oxide Combination Wrench 7 mm - 12 Point
Mfr # J1207MBA
Zoro # G5142663
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Inch Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Single End/Double End Double End
- Insulated No
- Finish Black Oxide
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J1207MBA
- Zoro # G5142663
- UPC # 662679074081
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 1/8 in |
Head Size | 7 mm |
Wrench Length Style | Standard |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 7 mm, Overall Length 5 1/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2400)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- COILHOSE PNEUMATICS Typhoon Blow Gun 24" Extension/High Flow Tip 1/4" (CO TYP2524)
- FEIN Oscillating Saw Blade, 3-9/16, 3-9/16In L (63502187210)
- PROTO Full Polish Combination Wrench 5/16" - 12 Point (J1210-T500)
- PROTO Combination Wrench, Head 1-9/16" (J1250B)
- PROTO Full Polish Combination Wrench 12 mm - 12 Point (J1212M-T500)
- PROTO Combination Wrench, 14-1/16" Length (J1225M-T500)
- PROTO Combination Wrench, Metric, 30mm Head Sz (J1230M-T500)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 24mm Size (1332)
- Proto Combination Wrenches