Shop All Combination Wrenches
Proto
Black Oxide Combination Wrench 6mm - 12 Point
Mfr # J1206MBA
Zoro # G7615115
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Metric Sizes 9mm and Smaller and Sizes 36mm and Larger Do Not Have the ASD Feature
- Single End/Double End Double End
- Number of Points 12
- Ratcheting Configuration Non-Ratcheting
- Head Movement Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1206MBA
- Zoro # G7615115
- UPC # 662679124311
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 5 in |
Head Size | 6 mm |
Wrench Length Style | Stubby |
Description
Combination Wrench, Alloy Steel, Black Oxide, Head Size 6 mm, Overall Length 5 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, 3/8 in, Metric, Rounded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1-1/4"Loc 3"Oal W/.030" Radius (CR1020)
- HHIP 5/8 X 2-1/2" ER-11 Straight Shank Collet Chuck (3900-5106)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-046-8X)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- PROTO Combination Wrench, Metric, 46mm Size (J1246M)
- PROTO Combination Wrench, Metric, 15mm Size (J1215MHASD)
- PROTO Combination Wrench, SAE, 3/8in Size (J1212ESB)
- PROTO Proto J1236ASD 1-1/8" 12-Point Satin Combination Wrench (J1236ASD)
- PROTO Combination Wrench, Metric, 29mm Head Sz (J1229MASD)
- PROTO Combination Wrench, Metric, 14mm Size (J1214MESB)
- SURTEK Combination Flat Wrench 13mm (100363)
- Proto Wrenches