Shop All Combination Wrenches
Proto
Black Oxide Combination Wrench 10 mm - 12 Point
Mfr # J1210MBASD
Zoro # G4571137
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Inch Sizes 1-5/16" and Larger Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
- Standards ASME B107.100-2010
- Finish Black Oxide
- Insulated No
- Single End/Double End Double End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J1210MBASD
- Zoro # G4571137
- UPC # 662679073718
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 10 mm |
Wrench Length Style | Long |
Description
This Proto J1210MBASD Combination Wrench is the ideal tool for working with fasteners. It has a black oxide finish and alloy steel construction, making it both durable and corrosion resistant. The 10 mm wrench features a 12-point head size. With an overall length of 6 1/4 in., this combination wrench provides excellent leverage. Featuring a double hex box end style, you can adjust parts without having to reposition the wrench. If you are looking for quality tools that will last through many projects, this Proto Combination Wrench is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 3/8" Cordless Impact Wrench 90ft-lbs, 2-Battery Kit (ARI12104P)
- OSG Screw Machine Drill Bit, 2.09 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595209)
- JACOBS 33BA-3/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6283)
- OSG Spiral Point Tap, Plug 3 Flutes (1101600903)
- PROTO Combination Wrench, 1-3/4" Sz, 25" Length (J1256)
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- PROTO Combination Wrench, 4-1/2" Length (J1218ES)
- PROTO Combination Wrench, SAE, 1-1/4" Head Sz (J1240-T500)
- PROTO WR COMB 1-11/16 12PT (POJ1254)
- PROTO Combination Wrench, Metric, 19mm Size (J1219MBASD)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX Size 23 mm L.280 mm (40082323)
- Proto Combination Wrenches