Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Black Oxide Clik-Stop® Adjustable Wrench 4" (Discontinued)
Mfr # J704SL
Zoro # G7466277
This Product is Discontinued
Key Features
- Overall Length 4 in
- Finish Black Oxide
- Material Alloy Steel
- Features Corrosion Resistance And A Slip Resistant Grip, Extra Wide Jaw Capacity, Square Jaw Opening Provides Strength And Tight Fit
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J704SL
- Zoro # G7466277
- UPC # 662679100025
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 4 in |
Adjustable Wrench Nominal Length | 4" |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 4 in, Jaw Capacity 1/2 in, Plain, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.