Shop All Ratcheting Wrenches
Proto
Black Chrome Combo Reversible Ratcheting Wrench 7 mm-Spline
Mfr # JSCVM07
Zoro # G2861232
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric Metric
- Wrench Style Reversible Combination, Anti-Slip, Open End, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCVM07
- Zoro # G2861232
- UPC # 662679972691
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Size | 7mm |
Head Size | 7 mm |
Wrench Head Sizes | 7mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 7 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Carbide (6856794)
- DREMEL Tile Cutting Bit (562)
- PROTO 7 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J262SG)
- TOOLGRID WRENCHTGKS Wrench Kit SAE (TGR86002)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- PROTO Black Chrome Combo Reversible Ratcheting Wrench 15/16"-Spline (JSCV30)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCRM12)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 7/16"-Spline (JSCR14)
- PROTO Ratcheting Wrench, Head Size 9mm (JSCVM09F)
- GEARWRENCH 3/4" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86441)
- Proto Wrenches