Shop All Ratcheting Wrenches
Proto
Black Chrome Combo Non-Reversible Ratcheting Wrench 8 mm-Spline
Mfr # JSCRM08
Zoro # G5292847
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric Metric
- Wrench Style Combination, Non-Reversing, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCRM08
- Zoro # G5292847
- UPC # 662679972363
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 5 1/2 in |
Head Size | 8 mm |
Wrench Head Sizes | 8mm |
Size | 8mm |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 8 mm, Overall Length 5 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/8 in, Metric, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Keyhole Router Bit, HWM, 3/8 in (850.001.11)
- KLEIN TOOLS Flat Zippered Tool Bags, Natural, Canvas, 0 Pockets (5539NAT)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 37/64 (55437)
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set (401J91)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCVM13S)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCRM18T)
- PROTO Ratcheting Wrench, Head Size 22mm (JSCVM22)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10-TT)
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 (JSCR24)
- PROTO Ratcheting Wrench, Head Size 5/8 in. (JSCV20S)
- KLEIN TOOLS Linemans Wrench (3146)
- Proto Wrenches