Shop All Ratcheting Wrenches
Proto
Black Chrome Combo Locking Flex-Ratcheting Wrench 9/16"-Spline
Mfr # JSCV18F
Zoro # G5317986
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 6 1/4 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible Head, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSCV18F
- Zoro # G5317986
- UPC # 662679113926
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6 1/4 in |
Head Size | 9/16 in |
Size | 9/16" |
Wrench Head Sizes | 9/16 in |
Wrench Length Style | Standard |
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 9/16 in, Overall Length 6 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Flexible, Head Thickness 3/8 in, SAE, Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Test Indicator, Vert, 0 to 0.030 In (513-452-10E)
- MORSE Band Saw Blade, 13 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 11)
- MAYHEW SCREWDRIVER 5/16 x 7 Cats Paw Slotted (MY45005)
- H & H INDUSTRIAL PRODUCTS MT2 Steel Half-Notched Dead Center (3900-6052)
- PROTO Ratcheting Wrench, Head Size 18mm (JSCVM18)
- PROTO Ratcheting Wrench, Head Size 13/16 in. (JSCV26T)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- PROTO Proto J1193-A Double Box Ratcheting Wrench 1/2" x 9/16" - 6 Point (J1193-A)
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19F)
- WILLIAMS Williams OffSet, Structural Box Wrench, 1-1/16" (8907)
- Proto Ratcheting Wrenches & Sets