Shop All Ratcheting Wrenches
Proto
Black Chrome Combo Locking Flex-Ratcheting Wrench 5/8"-Spline
Mfr # JSCV20F
Zoro # G5318092
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric SAE
- Wrench Style Combination, Locking Flexible Head, Spline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JSCV20F
- Zoro # G5318092
- UPC # 662679113933
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 7 in |
Size | 5/8" |
Wrench Head Sizes | 5/8 in |
Head Size | 5/8 in |
Wrench Length Style | Standard |
Description
When you need to tighten or loosen a nut, the Proto JSCV20F Black Chrome Combo Locking Flex-Ratcheting Wrench is the tool for the job. This ratcheting wrench features an open and box end, which allows you to adjust parts without having to reposition the wrench. The flexible head can be locked in five different positions, giving you a wide range of motion when working with fasteners. With a 5/8" spline, this black chrome alloy steel combination wrench has 12 points and measures 7 in. overall length. If you are looking for a high quality ratcheting wrench that can take on tough jobs, look no further than this Proto JSCV20F Black Chrome Combo Locking Flex-Ratcheting Wrench.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket TW, 1/2 Sq Dr 5/8 12pt (30581-DT)
- HUSQVARNA Vacuum Pump for 18G515 (598802701)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- KOMELON 12 ft. Tape Measure, 5/8" Blade (SM3912)
- PROTO Ratcheting Wrench, Head Size 32mm (JSCVM32T)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- PROTO Ratcheting Wrench, Combination, Spline (JSCV22)
- PROTO Ratcheting Wrench, Head Size 1/2 in. (JSCR16T)
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 (JSCR20)
- PROTO Ratcheting Wrench, Head Size 11/16 in. (JSCV22F)
- HOLEX Single ended ring wrench fully insulated- Width across flats: 17mm (618203 17)
- Proto Ratcheting Wrenches