Shop All Box End Wrenches
Proto
Black Chrome Box Reverse Ratcheting Wrench 13/16" x 15/16"-Spline
Mfr # JSBV2630
Zoro # G2925045
product price: $55.65
/ea
$55.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 10 1/4 in
- SAE or Metric SAE
- Head Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JSBV2630
- Zoro # G2925045
- UPC # 662679973407
- Country of Origin Taiwan, Province of China
- Category Box End Wrenches
Dimensions
Overall Length | 10 1/4 in |
Head Size | 13/16 in, 15/16 in |
Size | 13/16" x 15/16" |
Wrench Head Sizes | 13/16 in, 15/16 in |
Wrench Length Style | Standard |
Description
Box End Wrench, Alloy Steel, Black Chrome, Head Size 13/16 in, 15/16 in, Overall Length 10 1/4 in, 0 Degrees , Head Thickness 1/4 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Holder 1/4 Hex 55mm Locking Quick Release 1/2 Sq. Drive (14142-F6.3)
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80343D2B123660)
- WILLIAMS Screwdriver, Premium Square, 12"x3/8" 3/8" Square (SDS-33)
- MITUTOYO Dial Test Indicator Set, Hori, 0to0.008 In (513-403-10T)
- PROTO Offset Double Box Reversible Ratcheting Wrench 7 x 8 mm-6 Point (J1181M-A)
- PROTO Box End Wrench, 12 x 13mm, 8-6/7 in. L (J1057M)
- PROTO Box End Wrench, 17 x 19mm, 11-23/64 in. L (J1065M)
- PROTO Double Box Wrench, 12 Points, 13-19/32" L (J1028A)
- PROTO Ratcheting Box Wrench, Double Box End (J1184-A)
- PROTO Box End Pull Wrench, 12 Pt, Blk, 1-15/16 in (J2631PW)
- KNIPEX 18mm Box Wrench, Plastic Grip (98 01 18)
- Proto Box End Wrenches