Shop All Tool Belts & Pouches
Proto
Black Ballistic Nylon 2 Pockets, JPSBOLT
Mfr # JPSBOLT
Zoro # G9507364
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ballistic Nylon
- Tool Storage Type Included Tool Pouch
- Color Black
- Features A Free Range of Motion, and Positive Tool Control at The Worksite, Apron or Station, Belt, Durability and Corrosion-Resistance, Mechanism is Made From Dupont Delrin(R), Stainless Steel Springs and Brass Rivets for Strength, The Skydock(TM) Attachment Securely Anchors the Skyhook(TM) to Wrist, The Skyhook(TM) Switch Connector Tethers to the Tool on a Short Lanyard and Provides Secure Tool Transfers
- Tether Capable Tethered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JPSBOLT
- Zoro # G9507364
- UPC # 662679122645
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Dimensions
Height (In.) | 15 in |
Width (In.) | 11 1/2 in |
Overall Depth | 7 in |
Overall Height | 15 in |
Overall Width | 11 1/2 in |
Belt Width | 2 in |
For Maximum Belt Width | 2 in |
Description
Tool Pouch, Attachment Type Belt Slot, Belt Width 2 in, Closure Type Open Top, Color Black, Compatible with Product Type Screw-Gate Carabiner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 1/2 in Size 8 pt Standard Depth, Black Oxide (J7216S)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty MECHANICAL KIT (#2, #3, #8) (48-89-9256)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 3 Flutes (313543)
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- PROTO Tool Pouch, Tool Holster, Tan, Leather, 0 Pockets (J95151)
- PROTO Black Ballistic Nylon 0 Pockets, JPSHS (JPSHS)
- PROTO Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (J95218)
- PROTO HOLSTER HAMMER FIXED (PO95151)
- PROTO Tool Belt, Tool Belt, Polypropylene (J95230)
- PROTO Tool Pouch, Tool Pouch, Tan, Leather, 14 Pockets (J95030)
- MILWAUKEE TOOL Zipper Pouch (48228180)
- Proto Tool Belts & Pouches