Shop All Snips
This Product is Discontinued
Proto
Aviation Snip, Straight, 10 in, Tool Steel Jaw (Discontinued)
Mfr # J303S
Zoro # G2623092
This Product is Discontinued
Key Features
- Cutting Action Straight
- Overall Length 10 in
- Material Tool Steel Jaw
- Features Compound Leverage Multiplies Handle Pressure and Increases Control for Intricate Cutting; Serrated Blades for Maximum Grip Of the Material Being Cut; Color Coded Vinyl Grips
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10 in |
Cutting Length | 1 3/8 in |
Description
With its straight cutting action, the Proto J303S Aviation Snip is an excellent tool for general-purpose cutting. It has a tool steel jaw and comes with a yellow plastic soft grip handle. The 10 in. aviation snip features a serrated cutting edge to provide you with smooth, clean cuts on light metal sheets. This tool steel snip is made of 18 mild material and measures 1 3/8 in. in length. It also has a yellow plastic soft grip handle that helps to increase your comfort while working on your project. The Proto J303S Aviation Snip will make quick work of your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.