Shop All Combination Wrench Sets
Proto
Angle Open End Wrench Set, 14 Pc, SAE
Mfr # J3100B
Zoro # G2539871
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Chrome
- Wrench Style Open End
- Number of Pieces 14
- Includes Vinyl Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J3100B
- Zoro # G2539871
- UPC # 662679051990
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 4 3/4 in to 15 in |
Wrench Head Sizes | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Head Size | 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in |
Range of Head Sizes | 3/8 in to 1 1/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench Set, Alloy Steel, Chrome, Number of Tools 14, Range of Head Sizes 3/8 in to 1 1/4 in, 15 Degrees , 60 Degrees , Insulated Yes, Vinyl Pouch, SAE, Double End, Rounded, One Piece, 4 3/4 in to 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56907)
- OSG Square End Mill, 102.00mm L, 12.00mm dia. (464-472411)
- WIHA Insulated Tool Set, 28 Pieces, 1000VAC Max (32989)
- WESTWARD Combination Wrench Set, 10 Pieces, 12 Pts (54DG02)
- PROTO Combo Wrench Set, Short, SAE, 6 Pt, 8 PC (J1200EFS)
- PROTO Open End Wrench Set, 15 Deg, 8-19mm, 6 Pc (J30000R)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GASD)
- PROTO Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc (J1270B)
- PROTO 10 Piece Full Polish Metric Combination ASD Wrench Set-6 Point (J1200MHASDT500)
- PROTO Combo Wrench Set, Antislip, 3/8-3/4 in, 7Pc (J1270A)
- GEARWRENCH 1-1/4" 12 Point Long Pattern Combination Wrench (81735)
- Proto Combination Wrench Sets