Shop All Air Impact Wrenches
Proto
Angle Impact Wrench, 5 cfm, 1/2"
Mfr # J150WA
Zoro # G9823725
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1600
- Free Speed 7,200 RPM
- Max. Torque 200 ft.-lb.
- Square Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J150WA
- Zoro # G9823725
- UPC # 662679107253
- Country of Origin Taiwan, Province of China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Details
Blows per Minute | 1600 |
Free Speed | 7,200 RPM |
Max. Torque | 200 ft.-lb. |
Item | Angle Impact Wrench,5 cfm,1/2" |
Description
Angle Impact Wrench,5 cfm,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert CNGA12040, PK10 (6801833)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- STEEL GRIP Ratchet& Socket Set 40Pc (PSO40)
- BRECO Thumb Lever Air Gun, 3/4" Extension (BG2B5)
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm (J199WD)
- PROTO Air Impact Wrench, Industrial, Pistol Grip (J150WP-M)
- CHICAGO PNEUMATIC 3/8" Inline Air Impact Wrench 90 ft.-lb. (CP7722)
- AIR LOCKER 16pcs 1/2 Inch Air Impact Wrench Kit Includes Sockets Extension with Case (IR002A)
- AIRCAT Aircat 1/2" Impact Wrench, 1450 (1450)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 450 ft.-lb. (CP7732)
- INGERSOLL-RAND Air Impact Wrench, 3/4 In. Dr., 5500 rpm (261)
- Proto Air Impact Wrenches