Shop All Air Grinders
Proto
Angle Angle Die Grinder, 1/4" Collet, 24,000 rpm, 0.3 HP
Mfr # J325AGAH120
Zoro # G9823716
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet 1/4"
- Free Speed 24,000 rpm
- Grinder Type Angle
- Handle Material Rubber Grip
- HP 0.3 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J325AGAH120
- Zoro # G9823716
- UPC # 662679142773
- Country of Origin Taiwan, Province of China
- Category Air Grinders
Dimensions
Overall Length | 7-1/2" |
Details
Item | Angle Die Grinder |
Collet | 1/4" |
Free Speed | 24,000 rpm |
Grinder Type | Angle |
Handle Material | Rubber Grip |
HP | 0.3 HP |
Throttle | Safety Lever |
Description
Angle Die Grinder,0.5 HP,1/4 In.,120 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- 212 PERFORMANCE Broad Mouth Tool Bag 24-Inch (93293)
- GLOBAL INDUSTRIAL Composite 1 Drive Air Impact Wrench, 6 Ext. Anvil, 2200 Max Torque (133710)
- WALTER Replaceable tip Point drills, D4140-03-16.00F20-C, 3 xDc, Coolant sty (D4140-03-16.00F20-C)
- PROTO Right Angle Angle Die Grinder, 0.3 HP, 1/4", 90 deg., 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGAH90)
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- STM 14 Professional Duty 90Deg Angle Die Grinder (174046)
- MILTON INDUSTRIES PLUG Male 1/4" T-Style (2/cd) (MIS-783)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 34,000 RPM, 0.3 hp (12L1001-36)
- DYNABRADE Straight Plug Grinder, 3/8 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.0 hp (52715)
- Proto Air Grinders