Shop All Nail Pullers, Wrecking and Pry Bars
Proto
Alignment Pry Bar, 42" L, 1" W, 1" Dia.
Mfr # J2128
Zoro # G5756600
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Extending Tool Life and Performance, Prevent Rust Corrosion
- Material Steel
- Overall Width 1 in
- Pry Bar Sub-Category Pinch Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2128
- Zoro # G5756600
- UPC # 662679144333
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 42 in |
Overall Width | 1 in |
Dia. | 1 in |
Bar Width | 7/8 in |
End Width | 1 in |
Bar Diameter | 7/8 in |
Description
When you need to pry open a surface, the Proto J2128 Alignment Pry Bar is the tool for the job. The 42" long bar can be used in different positions to remove nails and other fasteners. This alignment pry bar has a 1" wide head, which makes it easy to get into tight spaces. The black steel material gives this pry bar an attractive look that will complement your existing tools. You can use this alignment pry bar with or without tethering it, depending on your needs. The 1" diameter head is great for gripping and pulling out nails and other fasteners. When you need to pull up some floorboards or yank out some nails, you'll want the Proto J2128 Alignment Pry Bar at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" D-Handle Air Impact Wrench 1300 ft.-lb. (CP7763D-6)
- POWERWELD F-Clamp, 8" (F-1200-8)
- PELICAN Desert Tan Protective Case, 24.39"L x 19.3"W x 8.79"D (1600-000-190)
- MILWAUKEE TOOL 14” Abrasive Cut-Off Machine (6177-20)
- PROTO Alignment Pry Bar, 60" L, 1-1/4" W (J2129)
- PROTO Alignment Pry Bar, 38" L, 7/8" W, 7/8" Dia. (J2127)
- PROTO 32" Large Handle Pry Bar (J2148)
- PROTO BAR PRY ALIGNING 24 (PO2124)
- PROTO BAR PRY ALIGNING 18" (PO2142)
- PROTO Tether-Ready 12" Rolling Head Pry Bar (J2126-TT)
- BOJO TOOLS Long, Narrow Pry Tool "Extreme Material" (ATH-20-XNGL)
- Proto Pullers and Separators