Shop All Nail Pullers, Wrecking and Pry Bars
Proto
Alignment Pry Bar, 38" L, 7/8" W, 7/8" Dia.
Mfr # J2127
Zoro # G5756619
original price:
$119.66
33% off
new price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Extending Tool Life and Performance, Prevent Rust Corrosion
- Material Steel
- Overall Width 7/8 in
- Pry Bar Sub-Category Pinch Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J2127
- Zoro # G5756619
- UPC # 662679144326
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 38 in |
Overall Width | 7/8 in |
Dia. | 7/8 in |
End Width | 7/8 in |
Bar Width | 3/4 in |
Bar Diameter | 3/4 in |
Description
If you need to remove nails or pry something open, the Proto J2127 38" L Alignment Pry Bar is just what you need. It features a thin design that allows it to fit into tight spaces and has an overall length of 38 in. The 7/8 in. wide steel bar has a 7/8 in. diameter for added strength and durability. With its black finish, this alignment pry bar will resist rusting so it can stand up to frequent use. This standard tool is designed for easy tethering with most standard tools on the market today. If you are looking for a reliable tool to help remove nails or open things up, the Proto J2127 Alignment Pry Bar is the ideal choice.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Wrench, Double Sided, 3 x 2-1/2 in Tip, Aluminum Blade (25H-300250)
- ZEPHYR Countersink Cage, 9/16" Cutter Dia. (ZT284-D)
- JPW INDUSTRIES Wilton B.A.S.H Soft-Face Sledge Hammer With 2-1/2 Lb. Head And 12 In. Handle Length (40212)
- CRAFTSMAN Black, Magnetic Paper Towel Holder, Steel (CMST82695)
- PROTO Alignment Pry Bar, 60" L, 1-1/4" W (J2129)
- PROTO Alignment Pry Bar, 42" L, 1" W, 1" Dia. (J2128)
- PROTO 12" Rolling Head Pry Bar (J2126)
- PROTO Tethered Pry Bar, 17-1/2in.L, 5/8in. dia. (J2142-TT)
- PROTO CROW BAR LARGE 36" (PO55-104)
- PROTO Screwdriver Handle Pry Bar, 5/8 In. W (J2142)
- MAYHEW 12-Pc Pry Bar Rack Wall Hook Mount (13070H)
- Proto Nail Pullers, Wrecking and Pry Bars