Shop All Grease Guns
This Product is Discontinued
Proto
Air Grease Gun, Continuous Shot, 3600 psi (Discontinued)
Mfr # JFC63HD
Zoro # G3704967
Free Shipping & Returns
This Product is Discontinued
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
- Nozzle Extension Type Rigid Pipe and Flex Hose
- Bulk Capacity 16 oz
- Strokes Per Oz. 30.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JFC63HD
- Zoro # G3704967
- UPC # 662679046682
- Country of Origin China
- Category Grease Guns
Dimensions
Tool Length | 16 1/2 in |
Details
Item | Pneumatic Grease Gun |
Grease Gun Loading Method | Bulk, Cartridge, Suction |
Grease Gun Handle Style | Pistol Grip |
Nozzle Extension Type | Rigid Pipe and Flex Hose |
Bulk Capacity | 16 oz |
Strokes Per Oz. | 30.0 |
Max. Operating Pressure | 3,600 psi |
Cartridge Capacity | 14 oz |
Tube Material | Cast Aluminum |
Volume Per Stroke | 2ml |
Tube Color | Black |
Features | Bleeder Valve for Purging Unwanted Air |
Pressure Ratio | 40:1 |
Strokes per Oz. | 30 |
Volume per Stroke | 2 mL |
Loading Method | Cartridge, Suction |
Barrel Color | Black |
Handle Style | Pistol-Grip |
Barrel Material | Aluminum |
Strokes per Oz | 30 |
Description
Pneumatic Grease Gun, Grease Gun Loading Method Bulk, Cartridge, Suction, Grease Gun Handle Style Pistol Grip, Nozzle Extension Type Rigid Pipe and Flex Hose, Strokes per Oz. 30, Max. Operating Pressure 3,600 psi, Cartridge Capacity 14 oz, Bulk Capacity 16 oz, Tube Color Black, Tube Material Cast Aluminum, Pressure Ratio 40:1, Volume per Stroke 2 mL, Tool Length 16 1/2 in, Features Bleeder Valve for Purging Unwanted Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.