Shop All Tool Hanging Racks & Rails
This Product is Discontinued
Proto
Aerosol Can Holder, Steel, Black (Discontinued)
Mfr # JUC-AERCH
Zoro # G9157285
This Product is Discontinued
Key Features
- Material Steel
- Color Black
- Type Heavy Duty
- Finish Powder Coated
- Tool Storage Type Included Tool Rack/Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JUC-AERCH
- Zoro # G9157285
- UPC # 662679138844
- Country of Origin China
- Category Tool Hanging Racks & Rails
Dimensions
Length | 19 1/2 in |
Width | 5 in |
Height | 4 1/2 in |
Overall Height | 7 in |
Overall Length | 19 1/2 in |
Overall Width | 11 1/2 in |
Details
Item | Aerosol Can Holder |
Material | Steel |
Color | Black |
Type | Heavy Duty |
Finish | Powder Coated |
Tool Storage Type Included | Tool Rack/Rail |
Features | (7) Stores Aerosol Can, Ability to Mount Accessories on Either Side of Cart, Can be Adjusted to Desired Height, Unique Mounting System Enables the Addition of Accessories |
Pattern | Textured |
For Use With | Side Cabinet |
Includes Mounting Hardware | Yes |
Series | Proto |
Number of Tool Holders | 7 |
Compatible with Manufacturer Model No. | JUC1834-5SG-SC; JUC1834-SG-LK; JUC3743-3SG |
Number of Bins | 6 |
Accessory Type | Aerosol Can Holder |
Description
Aerosol Can Holder, Color Black, Compatible with Grainger Part Number 35XP93, 35XP94, 35XP95, Compatible with Manufacturer Model No. JUC1834-5SG-SC; JUC1834-SG-LK; JUC3743-3SG, Features (7) Stores Aerosol Can, Ability to Mount Accessories on Either Side of Cart, Can be Adjusted to Desired Height, Unique Mounting System Enables the Addition of Accessories, Finish Powder Coated, For Use With Side Cabinet, Includes Mounting Hardware Yes, Material Steel, Number of Bins 6, Number of Tool Holders 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.