Proto

Adjustable Wrench Set, 8", 10", 12", 3 pcs. (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Adjustable Wrenches

Key Features

  • Overall Length 8 in, 10 in, 12 in
  • Finish Satin
  • Material Alloy Steel
  • Number of Pieces 3
  • Insulated / Uninsulated Uninsulated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 8 in, 10 in, 12 in
Adjustable Wrench Nominal Length 8", 10", 12"
Range of Lengths 8 in to 12 in

Description

The Proto J795K Adjustable Wrench Set contains three adjustable wrenches, including 8", 10" and 12". These sizes are suitable for a wide range of applications. This wrench set is designed with alloy steel that makes it sturdy and durable. It has a screw mechanism for easy adjustments. The satin finish offers better corrosion resistance, so you can keep these tools looking great even after extended use. Each wrench comes with an I-beam handle that provides greater strength than traditional straight handles. The Proto J795K Adjustable Wrench Set is the perfect choice for professionals who want to ensure they have the right tool on hand when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products