Shop All Adjustable Wrenches
Proto
Adjustable Wrench, Alloy Steel, 15.14 in L
Mfr # J715SLA
Zoro # G501772373
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 5/32 in
- Finish Black Oxide
- Material Alloy Steel
- Jaw Capacity 2 1/16 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J715SLA
- Zoro # G501772373
- UPC # 662679100162
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 5/32 in |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Jaw Capacity | 2 1/16 in |
Nonsparking | No |
Standards | ASME B107.132 |
Head Type | Standard |
Corrosion Resistant | Yes |
Jaw Texture | Smooth |
Lockable | No |
Weight | 2.756 lb |
Opening Type | Adjustable |
Grip Style | Plain |
Jaw Material | Alloy Steel |
Adjustable Wrench Type | Adjustable Wrench |
End Style | Hang Hole |
Ratcheting | No |
Tether Style | Tether Capable |
Insulated | No |
Adjustment Type | Screw Mechanism |
Item | Adjustable Wrench |
Handle Type | Ergonomic |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 15 5/32 in, Jaw Capacity 2 1/16 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Sledge Hammer, 8 lb., 38 In, Rubber/Steel (20836)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 25/64 (44225)
- TE-CO Plunger, Ball, Steel, Zinc, 5/8-11, 63/64, PK5 (52816)
- UWS Replacement Keys, KEYCH501 (KEYCH501)
- PROTO Adjustable Wrench, Alloy Steel, 6.33 in L (J706SLA)
- PROTO Adjustable Wrench Set, Alloy Steel, Plain (J795SA)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- PROTO WR ADJUSTABLE 18 BLACK (PO718S)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size 10 max.Size 34 mm (40250110)
- Proto Wrenches