Shop All Adjustable Wrenches
Proto
Adjustable Wrench, Alloy Steel, 15.14 in L
Mfr # J715LA
Zoro # G301771750
$62.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15 5/32 in
- Finish Chrome
- Material Alloy Steel
- Jaw Capacity 2 1/16 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J715LA
- Zoro # G301771750
- UPC # 662679100155
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 15 5/32 in |
Details
Finish | Chrome |
Material | Alloy Steel |
Jaw Capacity | 2 1/16 in |
Nonsparking | No |
Standards | ASME B107.127 |
Insulated | No |
Lockable | No |
Opening Type | Adjustable |
Ratcheting | No |
Handle Type | Ergonomic |
Grip Style | Plain |
Head Type | Standard |
Item | Adjustable Wrench |
Jaw Material | Alloy Steel |
End Style | Hang Hole |
Corrosion Resistant | Yes |
Weight | 2.756 lb |
Jaw Texture | Smooth |
Adjustable Wrench Type | Adjustable Wrench |
Adjustment Type | Screw Mechanism |
Tether Style | Tether Capable |
Description
Adjustable Wrench, Alloy Steel, Chrome, 15 5/32 in, Jaw Capacity 2 1/16 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - 2 Flute - Corner Radius, 0.0620" (1/16) (45562)
- OTC Push Puller, 10-1/2 in. Reach (939)
- CLE-LINE 29PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898T TiN HSS RHS/RHC 1/16-1/2x1/64 (C19211)
- TEKTON Groove Joint Pliers Set, 4-Piece (7, 10, 13, 16 in.) (90395)
- PROTO Adjustable Wrench, 6" Overall Length (J706A)
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- PROTO WR SPNR FACE ADJ CR PIN 4 (POFA-117.B)
- PROTO Adjustable Wrench Set, Alloy Steel, Plain (J795SA)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- PROTO Adjustable Wrench, 10" L, 1-5/16" Jaw Cap (J710LA)
- SK PROFESSIONAL TOOLS Adjustable Wrench, 8 (8008)
- Proto Wrenches