Shop All Adjustable Wrenches
Proto
Adjustable Wrench, Alloy Steel, 12.1 in L
Mfr # J712LA
Zoro # G301771736
original price:
$57.09
9% off
new price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 1/8 in
- Finish Chrome
- Material Alloy Steel
- Jaw Capacity 1 19/32 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J712LA
- Zoro # G301771736
- UPC # 662679100124
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 1/8 in |
Details
Finish | Chrome |
Material | Alloy Steel |
Jaw Capacity | 1 19/32 in |
Nonsparking | No |
Standards | ASME B107.126 |
Opening Type | Adjustable |
Adjustment Type | Screw Mechanism |
Weight | 1.543 lb |
Grip Style | Plain |
Item | Adjustable Wrench |
Tether Style | Tether Capable |
Jaw Material | Alloy Steel |
Jaw Texture | Smooth |
Handle Type | Ergonomic |
Adjustable Wrench Type | Adjustable Wrench |
Ratcheting | No |
Insulated | No |
Lockable | No |
Corrosion Resistant | Yes |
Head Type | Standard |
End Style | Hang Hole |
Description
Adjustable Wrench, Alloy Steel, Chrome, 12 1/8 in, Jaw Capacity 1 19/32 in, Plain, Ergonomic, Screw Mechanism, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 X 2 X 6 Aluminum Cast Magnetic V-Block Set (3402-0902)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 11/64 (44211)
- IRWIN Bit Set, Carbon Steel, For Power Tools (IWAF1213)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7SB-22)
- PROTO Adjustable Wrench, Alloy Steel, 15.14 in L (J715SLA)
- PROTO Adjustable Wrench, 6" L, 15/16" Jaw Cap (J706LA)
- PROTO Adjustable Wrench Set, Alloy Steel, Plain (J795SA)
- PROTO Adjustable Wrench, Alloy Steel, 6.33 in L (J706SLA)
- PROTO Adjustable Wrench Set, 1-1/2 in Jaw Cap. (J795GA)
- PROTO Adjustable Wrench, 4" Overall Length (J704A)
- WESTWARD Adj. Wrench, 6", 15/16" Cap., Chrome (1NYC2)
- Proto Wrenches