Shop All Adjustable Wrenches
Proto
Adjustable Wrench, 8" Overall Length
Mfr # J708A
Zoro # G6564831
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Finish Chrome
- Material Alloy Steel
- Features Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # J708A
- Zoro # G6564831
- UPC # 662679172909
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8 in |
Adjustable Wrench Nominal Length | 8-7/64" |
Details
Finish | Chrome |
Material | Alloy Steel |
Features | Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 1 3/16 in |
Nonsparking | No |
Standards | ASME B107.100-2010, AS4984A |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Tether Style | Tether Ready |
Weight | 0.57 lb |
Corrosion Resistant | Yes |
Opening Type | Adjustable |
End Style | Hang Hole |
Insulated | No |
Adjustable Wrench Type | Adjustable Wrench |
Ratcheting | No |
Measuring Scale | No |
Grip Style | Plain |
Head Type | Standard |
Description
When you are in need of a tool that can handle even the toughest jobs, this Proto J708A Adjustable Wrench is the one to have. It has a plain grip style and 8" overall length. The alloy steel wrench has a square jaw opening which provides strength and tight fit. With corrosion resistance, this adjustable wrench has an 8" overall length and 1 3/16" jaw capacity. Featuring a hang hole at the end of its handle, it also comes with Tether Ready technology for easy storage on your work belt or truck visor. The Proto J708A Adjustable Wrench is the durable tool that will get any job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS (53140)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10376)
- URREA Amber Screwdriver Set of 8 Pieces Comb (9600D)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3/32 (46606)
- PROTO Adjustable Wrench Set, Alloy Steel, Plain (J795SA)
- PROTO Adjustable Wrench, Ergonomic, 0.311 lb (J706SB)
- PROTO Adjustable Wrench, 4" Overall Length (J704A)
- PROTO Adjustable Wrench, Alloy Steel, 8.14 in L (J708SLA)
- PROTO Adjustable Wrench Set, 1-1/2 in Jaw Cap. (J795GA)
- PROTO Adjustable Wrench, 18-1/8" Overall Length (J718A)
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm (000960933)
- Proto Adjustable Wrenches