Shop All Adjustable Wrenches
Proto
Adjustable Wrench, 4" Overall Length
Mfr # J704A
Zoro # G6543980
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Finish Chrome
- Material Alloy Steel
- Features Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J704A
- Zoro # G6543980
- UPC # 662679172886
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4 in |
Adjustable Wrench Nominal Length | 4-21/64" |
Details
Finish | Chrome |
Material | Alloy Steel |
Features | Square Jaw Opening Provides Strength And Tight Fit, Corrosion-Resistance |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 11/16 in |
Nonsparking | No |
Standards | ASME B107.100-2010, AS4984A |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Measuring Scale | No |
Corrosion Resistant | Yes |
Tether Style | Tether Ready |
Ratcheting | No |
Head Type | Standard |
Insulated | No |
Adjustable Wrench Type | Adjustable Wrench |
Weight | 0.14 lb |
End Style | Hang Hole |
Grip Style | Plain |
Opening Type | Adjustable |
Description
This Proto J704A Adjustable Wrench is a high-quality tool you can rely on. It has a 4" overall length and alloy steel construction, making it tough enough to handle any job. The wrench's square jaw opening gives it strength and a tight fit for optimal performance. This adjustable wrench features corrosion resistance, ensuring that the tool will last through years of use. With an 11/16 in. jaw capacity, this chrome plated adjustable wrench can tackle various jobs with ease. You can adjust the jaws by turning the knurled nut at the base of the handle clockwise or counterclockwise depending on your preference. The Proto J704A Adjustable Wrench is a versatile tool that will make working easier and more efficient for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1/4 In., 6 Flute, HSS (11V375)
- TEKTON 3/8 Inch Ball End Hex L-Key (KLX72375)
- SUPERIOR STEEL 1/4 Inch x 3 Inch Magnetic Screwdriver Bit Holder, PK 5 (BH75M-5PK)
- WESTWARD IndstrctblSledgHammr, BlkHndl, 2-1/2lbHead (39CF11)
- PROTO Adjustable Wrench, Alloy Steel, Grip Plain (J795KV)
- PROTO Adjustable Wrench, Ergonomic, Satin Chrome (J708LA)
- PROTO Adjustable Wrench, 4" L, 1/2" Jaw Capacity (J704LA)
- PROTO Adjustable Wrench, Alloy Steel, 10.1 in L (J710SLA)
- PROTO Adjustable Wrench (J704SLA)
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- MILWAUKEE TOOL 6" ADJUSTABLE WRENCH (48-22-7406)
- Proto Wrenches