Shop All Adjustable Wrenches
Proto
Adjustable Wrench, 4" L, 1/2" Jaw Capacity
Mfr # J704LA
Zoro # G304410540
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Finish Satin
- Material Alloy Steel
- Jaw Capacity 1/2 in
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J704LA
- Zoro # G304410540
- UPC # 662679192563
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 4 in |
Description
Adjustable Wrench, Alloy Steel, Satin, 4 in, Jaw Capacity 1/2 in, Plain, Ergonomic, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat File, Machinists, 10 In L, Ergo Handle (1NFV9)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/16" x 2" (HML.2-7/16)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome (53PN47)
- PROTO Adjustable Wrench, 4" Overall Length (J704A)
- PROTO Adjustable Wrench, Alloy Steel, 8.14 in L (J708SLA)
- PROTO Adjustable Wrench Set, Alloy Steel, Plain (J795SA)
- PROTO WR SPNR FACE ADJ CR PIN 4 (POFA-117.B)
- PROTO Adjustable Wrench, 12" Overall Length (J712A)
- PROTO Adjustable Wrench, Ergonomic, 0.567 lb (J708SB)
- CRESCENT 6" Adjustable Black Oxide Wrench - Bagged (AT26BK)
- Proto Wrenches