Shop All Structural and Spud Wrenches
This Product is Discontinued
Proto
Adjustable Spud Wrench, 1-1/2 in. (Discontinued)
Mfr # J712SC
Zoro # G0734885
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Size 1 1/2 in
- Overall Length 16 in
- Offset 0 in
- Number of Points 0
- Wrench Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J712SC
- Zoro # G0734885
- UPC # 662679120191
- Country of Origin United States
- Category Structural and Spud Wrenches
Dimensions
Head Size | 1 1/2 in |
Overall Length | 16 in |
Description
Adjustable Spud Wrench, Open End Wrench, Alloy Steel, Black Oxide, Jaw Capacity 1 1/2 in, Head Size 1 1/2 in, Head Offset Angle 0 Degrees , Head Thickness 13/16 in, Overall Length 16 in, Measuring Scale No, SAE, Adjustable, Manual, Screw Mechanism
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.