Proto

Adj. Wrench Set, 8", 10", 12", Black, 3 Pc. (Discontinued)


This Product is Discontinued
Shop for all Adjustable Wrenches

Key Features

  • Overall Length 8 in, 10 in, 12 in
  • Finish Black Oxide
  • Material Alloy Steel
  • Features Square Jaw Opening
  • Number of Pieces 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 8 in, 10 in, 12 in
Adjustable Wrench Nominal Length 8", 10", 12"
Range of Lengths 8 in to 12 in

Description

Adjustable Wrench Set, Alloy Steel, Black Oxide, Jaw Capacity 1 1/8 in, 1 5/16 in, 1 1/2 in, No, Screw Mechanism, Hang Hole, Range of Lengths 8 in to 12 in, Plain, Wrench Roll, Number of Tools 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products