Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Adj. Wrench, 4", 1/2" Cap., Chrome (Discontinued)
Mfr # J704G
Zoro # G3212544
This Product is Discontinued
Key Features
- Overall Length 4 in
- Finish Satin
- Material Alloy Steel
- Features Square Jaw Opening
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J704G
- Zoro # G3212544
- UPC # 662679100278
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 4 in |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Satin |
Material | Alloy Steel |
Features | Square Jaw Opening |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Cushion Grip |
Jaw Capacity | 1/2 in |
Nonsparking | No |
Standards | ASME B107.8 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Head Type | Standard |
Ratcheting | No |
Weight | 0.13 lb |
End Style | Hang Hole |
Insulated | No |
Measuring Scale | No |
Handle Type | Cushion Grip |
Opening Type | Adjustable |
Adjustable Wrench Type | Adjustable Wrench |
Tether Style | Tether Ready |
Grip Style | Cushion Grip |
Description
Adjustable Wrench, Alloy Steel, Satin, 4 in, Jaw Capacity 1/2 in, Cushion Grip, Cushion Grip, Measuring Scale No, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.