Proto

Adj. Wrench, 4", 1/2" Cap., Chrome (Discontinued)


This Product is Discontinued
Shop for all Adjustable Wrenches

Key Features

  • Overall Length 4 in
  • Finish Satin
  • Material Alloy Steel
  • Features Square Jaw Opening, Slip Resistance Handle
  • Insulated / Uninsulated Uninsulated
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 4 in
Adjustable Wrench Nominal Length 4"

Description

The Proto J704 Adjustable Wrench is the perfect tool for any job. It has a square jaw opening that can be adjusted to suit different sizes of fasteners. With a satin finish, this adjustable wrench is designed to provide you with slip resistance when in use. The alloy steel construction ensures that it will last you a long time. This 4" wrench has a 1/2" jaw capacity and weighs 0.17 lb. The Proto J704 Adjustable Wrench is a versatile tool you will want on hand for all your projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products