Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Adj. Wrench, 4", 1/2" Cap., Black (Discontinued)
Mfr # J704S
Zoro # G1080956
This Product is Discontinued
Key Features
- Overall Length 4 in
- Finish Black Oxide
- Material Alloy Steel
- Features Square Jaw Opening
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J704S
- Zoro # G1080956
- UPC # 662679100285
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 4 in |
Adjustable Wrench Nominal Length | 4" |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Features | Square Jaw Opening |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 1/2 in |
Nonsparking | No |
Standards | ASME B107.8 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Ratcheting | No |
Opening Type | Adjustable |
Insulated | No |
Grip Style | Plain |
Measuring Scale | No |
Head Type | Standard |
End Style | Hang Hole |
Weight | 0.17 lb |
Adjustable Wrench Type | Adjustable Wrench |
Tether Style | Tether Ready |
Description
This Proto J704S 4" Adjustable Wrench is a durable tool that will handle any fastener you need to tighten or loosen. The alloy steel jaws are strong and durable, allowing you to work with confidence. With a plain grip style, the wrench offers comfortable handling. It has an overall length of 4 in., making it easy to manoeuvre into position. You can use this adjustable wrench for 1/2" cap screws. The Proto J704S Adjustable Wrench is an essential tool that every professional should have on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.