Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Adj. Wrench, 24", 2-7/16" Cap., Black (Discontinued)
Mfr # J724S
Zoro # G2008054
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 24 in
- Finish Black Oxide
- Material Alloy Steel
- Features Square Jaw Opening
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J724S
- Zoro # G2008054
- UPC # 662679100544
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 24 in |
Adjustable Wrench Nominal Length | 24" |
Details
Finish | Black Oxide |
Material | Alloy Steel |
Features | Square Jaw Opening |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 2 7/16 in |
Nonsparking | No |
Standards | ASME B107.8 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Weight | 6.41 lb |
Head Type | Standard |
Measuring Scale | No |
Opening Type | Adjustable |
Adjustable Wrench Type | Adjustable Wrench |
Insulated | No |
End Style | Hang Hole |
Tether Style | Tether Ready |
Ratcheting | No |
Grip Style | Plain |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 24 in, Jaw Capacity 2 7/16 in, Plain, Measuring Scale No, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.