Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Adj. Wrench, 18", 2-1/16" Cap., Chrome (Discontinued)
Mfr # J718
Zoro # G1883874
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 18 in
- Finish Satin
- Material Alloy Steel
- Features Square Jaw Opening
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J718
- Zoro # G1883874
- UPC # 662679100490
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 18 in |
Adjustable Wrench Nominal Length | 18" |
Details
Finish | Satin |
Material | Alloy Steel |
Features | Square Jaw Opening |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Plain |
Jaw Capacity | 2 1/16 in |
Nonsparking | No |
Standards | ASME B107.8 |
Tether Capable | Tether Ready |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench |
Corrosion Resistant | Yes |
Tether Style | Tether Ready |
Insulated | No |
Head Type | Standard |
Measuring Scale | No |
Ratcheting | No |
Weight | 4.26 lb |
Opening Type | Adjustable |
Adjustable Wrench Type | Adjustable Wrench |
Grip Style | Plain |
End Style | Hang Hole |
Description
The Proto J718 18" Adjustable Wrench is the tool you will want to use for your next project. The alloy steel body ensures durability and the jaw capacity of 2 1/16 in. makes it ideal for working with nuts and bolts. The wrench has a square jaw opening, which allows you to adjust quickly and efficiently. It has a satin finish that enhances its look while protecting against corrosion. Designed with an adjustable wrench grip style, this product can be used in either plain or pistol grip styles depending on what you are working on. The satin finish also protects against rusting while the hang hole provides easy storage when not in use. The Proto J718 18" Adjustable Wrench is the versatile tool that will make your next project easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.