Shop All Adjustable Wrenches
This Product is Discontinued
Proto
Adj. Wrench, 12", 1-1/2" Cap., Chrome (Discontinued)
Mfr # J712
Zoro # G0564925
This Product is Discontinued
Key Features
- Overall Length 12 in
- Finish Satin
- Material Alloy Steel
- Features Square Jaw Opening
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J712
- Zoro # G0564925
- UPC # 662679100414
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
Adjustable Wrench, Alloy Steel, Satin, 12 in, Jaw Capacity 1 1/2 in, Plain, I-Beam, Measuring Scale No, Insulated No, Nonsparking No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.