Shop All Wrench Parts
Proto
Adj. Rev. Puller Jaw
Mfr # J4230RJ
Zoro # G7276394
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 5/8 in
- Impact Rated No
- Product Type Adjustable Jaw
- Compatible with Brand Proto
- Compatible with Manufacturer Model Number J4233E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J4230RJ
- Zoro # G7276394
- UPC # 662679470623
- Country of Origin United States
- Category Wrench Parts
Dimensions
Overall Length | 3 5/8 in |
Details
Item | Adj. Rev. Puller Jaw |
Impact Rated | No |
Product Type | Adjustable Jaw |
Compatible with Brand | Proto |
Compatible with Manufacturer Model Number | J4233E |
Jaw Style | Reversible |
Reach - Maximum | 2 3/4 in |
Compatible with Manufacturer Part Number | J4233E |
Compatible Manufacturer Part Number | J4233E |
Compatible with Manufacturer Model Number [NEW] | J4233E |
Compatible Manufacturer Model Number | J4233E |
For Use with Mfr. Model Number | J4233E |
For Use With Mfr. Model Number | J4233E |
Description
Adj. Rev. Puller Jaw, Product Type Adjustable Jaw, Reach - Maximum 2 3/4 in, Jaw Style Reversible, Overall Length 3 5/8 in, Compatible with Manufacturer Model Number J4233E, Compatible with Brand Proto
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 7/16 in. x 2 in. 12,000-Series Annular Cutter (12214)
- MITUTOYO Gage Stand, Dial, 3/8" Dia Stem Hole (7007-10)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49377)
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51912D2B72375)
- PROTO Ratchet Repair Kit for 1AH61, 3/8 Dr (J6064RK)
- PROTO Torque Wrench Repair Kit, 3/4 In Dr (J6018RK)
- PROTO Replacement Jaw for 818HD Pipe Wrench (J818B)
- PROTO Rear Axle Flange Foot (J4277B)
- PROTO Ratchet Repair Kit for 1AM31 (J5450FWRK)
- PROTO Pivot Pin Body (J6006PVF)
- RIDGID Latch, W/Spring (41445)
- Proto Wrench Parts