Shop All Spanner Wrenches
This Product is Discontinued
Proto
Adj. Pin Spanner Wrench, L 8-1/8 in. (Discontinued)
Mfr # JC494
Zoro # G0656905
This Product is Discontinued
Key Features
- Capacity 1 1/4 in to 3 in
- Overall Length 8 1/4 in
- Wrench Material Alloy Steel
- Pin Dia. 3/16 in
- Pin Length 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC494
- Zoro # G0656905
- UPC # 662679121587
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 8 1/4 in |
Pin Dia. | 3/16 in |
Pin Length | 3/16 in |
Hook Depth | 5/32 in |
Pin Diameter | 3/16 in |
Description
The Proto JC494 Adj. Pin Spanner Wrench is a high-quality tool that can be used to service collars and lock nut rings. This 8 1/4 in. wrench has an adjustable capacity of 1 1/4 in to 3 in., making it suitable for servicing collars and lock nut rings. It features quick adjustment with manual pin rotation, which allows you to make changes quickly and easily on the job site. The alloy steel construction makes this spanner wrench durable, while its black oxide finish ensures rust resistance. With its versatile design, the Proto JC494 Adjustable Pin Spanner Wrench is the right tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.