Shop All Spanner Wrenches
This Product is Discontinued
Proto
Adj. Pin Spanner Wrench, L 12-1/8 in. (Discontinued)
Mfr # JC499
Zoro # G2831394
This Product is Discontinued
Key Features
- Capacity 4 1/2 in to 6 1/4 in
- Overall Length 12 in
- Wrench Material Alloy Steel
- Pin Dia. 3/8 in
- Pin Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC499
- Zoro # G2831394
- UPC # 662679121617
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 12 in |
Pin Dia. | 3/8 in |
Pin Length | 1/4 in |
Hook Depth | 1/4 in |
Pin Diameter | 3/8 in |
Description
Adjustable Pin Spanner Wrench, Side, Alloy Steel, Black Oxide, Pin Diameter 3/8 in, Hook Thickness 15/32 in, Hook Depth 1/4 in, Pin Length 1/4 in, Manual, Quick Adjust, Pin Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.