Shop All Spanner Wrenches
This Product is Discontinued
Proto
Adj. Hook Spanner Wrench, L 13-3/4 in. (Discontinued)
Mfr # JC474B
Zoro # G7581865
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 6 1/8 in to 8 3/4 in
- Overall Length 13 3/4 in
- Wrench Material Alloy Steel
- Hook Thickness 15/32 in
- Hook Depth 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC474B
- Zoro # G7581865
- UPC # 662679121556
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 13 3/4 in |
Hook Depth | 5/16 in |
Details
Item | Adjustable Hook Spanner Wrench |
Capacity | 6 1/8 in to 8 3/4 in |
Wrench Material | Alloy Steel |
Hook Thickness | 15/32 in |
Application | Servicing Collars, Lock Nut Rings and Bearings |
Standards | Federal Specification GGG-W-665B |
Finish | Black Oxide |
Nonsparking | No |
Maximum Jaw Capacity | 8 3/4 in |
Non-Magnetic | No |
Adjustable | Manual |
Material | Alloy Steel |
Adjustment Type | Quick Adjust |
Side or Face Opening | Side |
Corrosion Resistant | Yes |
Handle Color | Black |
Measurement Type | SAE |
Insulated | No |
Tether Style | Tether Capable |
Weight | 1.4 lb |
Handle Type | One Piece |
Description
Adjustable Hook Spanner Wrench, Side, Alloy Steel, Black Oxide, Hook Thickness 15/32 in, Hook Depth 5/16 in, Manual, Quick Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.