Shop All Spanner Wrenches
This Product is Discontinued
Proto
Adj. Hook Spanner Wrench, L 12-1/8 in. (Discontinued)
Mfr # JC474A
Zoro # G0645032
This Product is Discontinued
Key Features
- Capacity 4 1/2 in to 6 1/4 in
- Overall Length 12 in
- Wrench Material Alloy Steel
- Standards Federal Specification GGG-W-665B
- Application Servicing Collars, Lock Nut Rings and Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proto
- MFR # JC474A
- Zoro # G0645032
- UPC # 662679120399
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 12 in |
Hook Depth | 1/4 in |
Details
Item | Adjustable Hook Spanner Wrench |
Capacity | 4 1/2 in to 6 1/4 in |
Wrench Material | Alloy Steel |
Standards | Federal Specification GGG-W-665B |
Application | Servicing Collars, Lock Nut Rings and Bearings |
Finish | Black Oxide |
Hook Thickness | 15/32 in |
Non-Magnetic | No |
Weight | 1.07 lb |
Tether Style | Tether Capable |
Nonsparking | No |
Handle Color | Black |
Side or Face Opening | Side |
Material | Alloy Steel |
Corrosion Resistant | Yes |
Handle Type | One Piece |
Measurement Type | SAE |
Adjustable | Manual |
Adjustment Type | Quick Adjust |
Insulated | No |
Maximum Jaw Capacity | 6 1/4 in |
Description
Adjustable Hook Spanner Wrench, Side, Alloy Steel, Black Oxide, Hook Thickness 15/32 in, Hook Depth 1/4 in, Manual, Quick Adjust
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.