Shop All Spanner Wrenches
This Product is Discontinued
Proto
Adj. Hook Spanner Wrench, L 11-3/8 in. (Discontinued)
Mfr # JC474
Zoro # G2189311
This Product is Discontinued
Key Features
- Capacity 2 in to 4 3/4 in
- Overall Length 11 1/2 in
- Wrench Material Alloy Steel
- Hook Thickness 15/32 in
- Hook Depth 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # JC474
- Zoro # G2189311
- UPC # 662679120382
- Country of Origin United States
- Category Spanner Wrenches
Dimensions
Overall Length | 11 1/2 in |
Hook Depth | 3/16 in |
Details
Item | Adjustable Hook Spanner Wrench |
Capacity | 2 in to 4 3/4 in |
Wrench Material | Alloy Steel |
Hook Thickness | 15/32 in |
Standards | Federal Specification GGG-W-665B |
Finish | Black Oxide |
Application | Servicing Collars, Lock Nut Rings and Bearings |
Corrosion Resistant | Yes |
Handle Type | One Piece |
Material | Alloy Steel |
Maximum Jaw Capacity | 4 3/4 in |
Weight | 1.03 lb |
Handle Color | Black |
Insulated | No |
Adjustable | Manual |
Side or Face Opening | Side |
Adjustment Type | Quick Adjust |
Tether Style | Tether Capable |
Nonsparking | No |
Measurement Type | SAE |
Non-Magnetic | No |
Description
The Proto JC474 Adjustable Hook Spanner Wrench is the tool you need to service collar rings and bearings. It has a quick adjustment that allows you to make adjustments on the fly. With an adjustable manual wrench, you can adjust this spanner wrench from 2 in. to 4 3/4 in. This black oxide alloy steel wrench has a capacity of 2 in to 4 3/4 in., and a length of 11 1/2 in. It has a jaw capacity of 4 3/4" inches, making it ideal for servicing collars, lock nut rings and bearings. The Proto JC474 Adj. Hook Spanner Wrench is the high quality product that will meet your needs when working with fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.