Shop All Locking Pliers
Proto
9 7/16 in Plain Grip Locking Plier
Mfr # J282XL
Zoro # G7539831
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Clears Small Obstacles, Convex Jaw, Firm Hold of Cylindrical Objects Without Lateral Movement, Tapered Groove In Mobile Jaw
- Handle Type Plain
- Jaw Length 1 3/4 in
- Jaw Width 1/2 in
- Material Nickel Chrome Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J282XL
- Zoro # G7539831
- UPC # 662679997229
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 1 3/4 in |
Jaw Width | 1/2 in |
Overall Length | 9 3/8 in |
Throat Depth | 1 45/64 in |
Length | 9-7/16" |
Overall Length Range | 9 - 11 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Plain, Handle Opening Type Lever, Overall Length 9 3/8 in, Maximum Jaw Opening 2 23/64 in, Jaw Length 1 3/4 in, Includes Wire Cutter No, Grip Style Plain, Tether Ready Yes, Non-Sparking No, Application Fasteners and Tubes in General Maintenance Work, Holding and Handling Drill Bits, Taps, Features Clears Small Obstacles, Convex Jaw, Firm Hold of Cylindrical Objects Without Lateral Movement, Tapered Groove In Mobile Jaw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 82-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (403503)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x5 (PL408PF)
- OSG Spiral Point Tap, #10-32, Plug, UNF, 2 Flutes, TiN (2885505)
- HPC HPC:11/pc Pick Tools (HPC-PIP-13)
- PROTO Retaining Ring Plier, External, 0Deg, 1 pc. (J365)
- PROTO Retaining Ring Pliers, 0.070In Tip, 90 Deg (J376)
- PROTO Auto Pinch Off Pliers, 14 In. (JFF556)
- PROTO Proto J250G 7-13/16" Lock Ring "Horseshoe" Washer Retaining Ring Plier (J250G)
- PROTO Retaining Ring Pliers, 0.070 In Tip, 0 Deg (J385)
- PROTO Retaining Ring Pliers External - 6-1/8" (J391)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 90 Deg (46 21 A21 SBA)
- Proto Pliers