Shop All Locking Pliers
Proto
9 27/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier
Mfr # J262XL
Zoro # G4782924
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Drop Forged Jaws and Rugged Tooth Profile for Durability and Toughness, Extended Release Lever for Quick, No-Pinch Release, Hands-Free Locking Mechanism, Holes in Mobile Jaw are Drilled and not Press Punched to Ensure they are Cylindrical and have Maximum Bearing with Rivets, Large Diameter of Rivets Adding to Durability and Robustness of the Tool, Piano Wire Spring for Smooth and Efficient Jaw Opening, Spring-Loaded Release Lever
- Handle Type Plain
- Jaw Length 2 1/8 in
- Jaw Width 45/64 in
- Material Alloy steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J262XL
- Zoro # G4782924
- UPC # 662679997021
- Country of Origin Spain
- Category Locking Pliers
Dimensions
Jaw Length | 2 1/8 in |
Jaw Width | 45/64 in |
Overall Length | 9 7/8 in |
Length | 9-27/32" |
Overall Length Range | 9 - 11 in |
Description
Locking Plier, Plier Type Locking Pliers, Jaw Shape Chain Nose, Handle Style Standard, Handle Opening Type Lever, Overall Length 9 7/8 in, Maximum Jaw Opening 6 19/64 in, Jaw Length 2 1/8 in, Includes Wire Cutter No, Grip Style Plain, Tether Ready No, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Holding Odd Shapes For Welding, Removing Oil Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-173 Bolt Cutter, 30" (82-173)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- MILWAUKEE TOOL 13/16 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6707)
- H & H INDUSTRIAL PRODUCTS 6 X 1-1/8" Aluminum Soft Rubber-Face Vise Jaws With Magnet (3900-2277)
- PROTO Retaining Ring Pliers, 0.047 In Tip, 0 Deg (J372)
- PROTO Retaining Ring Pliers External - 9-1/8" (J395)
- PROTO 6 29/32 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J286LNXL)
- PROTO Retaining Ring Pliers, 0.090In Tip, 90 Deg (J379)
- PROTO 7-1/2 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J291NC)
- PROTO Retaining Ring Pliers, 0.090In Tip, 45 Deg (J378)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- Proto Pliers