Shop All Tongue & Groove Pliers
Proto
9 1/2 in Curved Jaw Tongue and Groove Plier Smooth, Plastic Grip
Mfr # J253G-TT
Zoro # G7550724
product price: $41.19
/ea
Not eligible for select promotions
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9 1/2 in
- Plier Jaw Style Curved Jaw
- Features Key-Ring Tether Attachment Point In Handle, Replaceable Urethane Padded Jaws
- Material Steel
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J253G-TT
- Zoro # G7550724
- UPC # 662679119300
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 9 1/2 in |
Jaw Width | 7/8 in |
Jaw Length | 1 1/8 in |
Overall Length Range | 9 - 11 in |
Description
Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Smooth, Jaw Shape Curved, Overall Length 9 1/2 in, Maximum Jaw Opening 2 1/2 in, Number of Jaw Positions 4, Jaw Width 7/8 in, Jaw Length 1 1/8 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready Yes, Features Key-Ring Tether Attachment Point In Handle, Replaceable Urethane Padded Jaws, Finish Uncoated, Grip Material Plastic, Handle Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Shade #5 Face Shield, Fibre-Metal Style, 9" x 19" (4199-05)
- WESTWARD Strap Wrench Set, 2 Pc, 4and 12 In Dia Cap (5PV89)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Screw Machine Lngth Drill Set Chicago-Latrobe 559 Straw HSS-CO 8% #1-#60 (69854)
- EAZYPOWER Square Recess Bit, R2, 6" (79388)
- PROTO Proto J253G 9-1/2" Soft Jaw Cannon Plug Plier (J253G)
- PROTO 7 in Straight Jaw Tongue and Groove Plier, Serrated (J262SGXL-TT)
- PROTO 10 3/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J260SG)
- PROTO 4 1/16 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J235)
- PROTO 4 5/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J261SG)
- PROTO 7 in V-Jaw Lock Joint Pliers Serrated, PVC Grip (J262MG)
- NWS Pliers Wrench 10 in. with 49 Finish Chrome Multi-Component (1664-49-250)
- Proto Tongue & Groove Pliers