Shop All Torque Multipliers
Proto
8000 ft-lbs Torque Multiplier (J6252)
Mfr # J6252
Zoro # G7592103
product price: $7,108.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$7,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Torque Measurement Type Foot-Pound
- Torque Ratio 1:52
- Female Input Square Drive 1/2 in
- Male Output Square Drive 1 1/2 in
- Max. Rated Input 154 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proto
- MFR # J6252
- Zoro # G7592103
- UPC # 662679130459
- Country of Origin United States
- Category Torque Multipliers
Dimensions
Overall Length | 15 3/16 in |
Handle Length | 12 9/32 in |
Head Dia. | 5 13/16 in |
Overall Height | 10 3/4 in |
Overall Width | 5 13/16 in |
Description
Torque Multiplier, Max. Rated Input 154 ft-lb, Max. Rated Output 8,000 ft-lb, Female Input Square Drive 1/2 in, Male Output Square Drive 1 1/2 in, 1:52, Foot-Pound, Mountable No, Accuracy +/-5 Percent, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Scraper, Stiff, 4", Carbon Steel (SH25C)
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- S&G TOOL AID SLIDE HAMMER (SG81001)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-140)
- PROTO 3200 ft-lbs Torque Multiplier (J6232) (J6232)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6234)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222)
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212)
- PROTO Torque Multiplier, 2200 ft-lb, 1/2x1 In Dr (J6222CERT)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- URREA Replacement, Torque Multiplier (6202AR)
- Proto Torque Multipliers